3M
00-048011-30147-1
Scotch-Brite™ Roloc™ Clean & Strip XT Surface Conditioning Disc
Item #104026285
- 2 in Diameter
- Silicon Carbide Material
| Grit Type | Extra Coarse |
| Performance | Better |
| RPM [Max] | 18000 rpm |
| Used With | All Metals |
| Material | Silicon Carbide |
| Color | Purple |
| Method of Attachment | TR |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Dia. | 2 in |
| Weight | 3.333 LB |
| EAN or UPC | 48011301471 |
