- 4 1/2 in Diameter
- Silicon Carbide Material
| Type of Abrasive | Non-Woven |
| Material | Silicon Carbide |
| Center Hole | 11.625 in |
| Performance | Better |
| Method of Attachment | TN |
| Used With | All Metals |
| Dia. | 4.5 in |
| Thread Size | 5/8-11 |
| RPM [Max] | 4000 rpm |
| Color | Purple |
| Grit Type | Extra Coarse |
| Weight | 0.205 LB |
| EAN or UPC | 48011331942 |

