- 7 in Diameter
- Silicon Carbide Material
description
- The Scotch-Brite™ Clean and Strip XT Disc is a long lasting surface conditioning disc designed to remove coatings, rust and weld discoloration. It combines extra coarse (XCS) silicon carbide mineral with open web, so the disc can aggressively clean without significantly altering the base material.
features
- Aggressively removes paint, rust and coatings
- Load resistant material resists clogging for consistent cutting action
- Smear resistant properties avoid extra cleaning of the work surface
- Extra Coarse (XCS) grade silicon carbide provides aggressive cutting and leaves a fine finish
- Springy, non-woven fibers respond to contours, helping to maintain part geometry
- Scotch-Brite™ Clean and Strip XT Disc is tougher and more durable than standard Scotch-Brite Clean and Strip Disc
| Center Hole | 11.625 in |
| Type of Abrasive | Non-Woven |
| RPM [Max] | 3300 rpm |
| Dia. | 7 in |
| Method of Attachment | TN |
| Grit Type | Extra Coarse |
| Performance | Better |
| Thread Size | 5/8-11 |
| Color | Purple |
| Used With | All Metals |
| Material | Silicon Carbide |
| Weight | 0.34 LB |
| EAN or UPC | 48011331966 |

