- 2 in Diameter
- 25000 rpm Rotation Speed
- Molded, Regular
| Shank Size | 1/4 in |
| Dia. | 2 in |
| Type | Regular, Molded |
| Rotation Speed [Max] | 25000 rpm |
| Method of Attachment | Quick Change |
| Color | Black |
| Weight | 0.044 LB |
| EAN or UPC | 48011337326 |
| Shank Size | 1/4 in |
| Dia. | 2 in |
| Type | Regular, Molded |
| Rotation Speed [Max] | 25000 rpm |
| Method of Attachment | Quick Change |
| Color | Black |
| Weight | 0.044 LB |
| EAN or UPC | 48011337326 |