- 50 ml Container Size
- Cream Color
| Container Size | 50 mL |
| Viscosity Range (CPS) @ Room Temperature | 80,000 |
| Storage Temperature | 72 °F |
| Shelf Life | 15 Months |
| Mixing Ratio | 1:1 |
| Hardness | 87 Shore D |
| Color | Cream |
| Setting Time | 20 min |
| Physical Form | Flowable Liquid |
| Adhesive | Epoxy |
| Open Time @ 72 °F | 6 min |
| Weight | 0.269 LB |
| EAN or UPC | 48011567426 |

