- Medium Strength
- Green Color
- 0.33 oz Container Size
- Bottle Container
| Strength | Medium |
| Color | Green |
| Adhesive | Dimethacrylate Ester |
| Container Size | 0.33 oz |
| Container Type | Bottle |
| Weight | 0.0 LB |
| EAN or UPC | 48011626642 |
| Strength | Medium |
| Color | Green |
| Adhesive | Dimethacrylate Ester |
| Container Size | 0.33 oz |
| Container Type | Bottle |
| Weight | 0.0 LB |
| EAN or UPC | 48011626642 |