- Medium Strength
- Green Color
- 8.45 oz Container Size
- Bottle Container
| Strength | Medium |
| Shelf Life | 12 Months |
| Temperature Range [Max] | 450 °F |
| Container Type | Bottle |
| Physical Form | Liquid |
| Storage Temperature | 60 °F to 80 °F |
| Container Size | 8.45 oz |
| Adhesive | Anaerobic |
| Color | Green |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Weight | 0.0 LB |
| EAN or UPC | 48011626666 |

