Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Adhesive Sealant

00-048011-62813-4

SUPERSEDED TO 3M_00048011628134, MTRL - 112973380
Item #102909995
  • 290 ml Container Size
  • Cartridge Container Type
  • Gray Color
Adhesive Sealant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 290 ml Container Size
  • Cartridge Container Type
  • Gray Color
Container Size 290 mL
Container Type Cartridge
Adhesive Silane Modified Polymer
Color Gray
Weight 0.0 LB
EAN or UPC 48011628134
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison