Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Adhesive Sealant

00-048011-62817-2

SUPERSEDED TO 3M_00048011628172, MTRL - 111143216
Item #102832696
  • 290 ml Container Size
  • Cartridge Container Type
  • Black Color
Adhesive Sealant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 290 ml Container Size
  • Cartridge Container Type
  • Black Color
Color Black
Adhesive Silane Modified Polymer
Temperature Range [Max] 212 °F
Container Size 290 mL
Container Type Cartridge
Weight 0.0 LB
EAN or UPC 48011628172
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison