- 24 oz Container Size
- Aerosol Container
- Clear Color
| Container Size | 24 oz |
| Assembly Type | Gasket Attachment |
| Open Time [Min] | 1 min |
| Open Time [Max] | 10 min |
| Color | Clear |
| Container Type | Aerosol |
| Flammability | flammable |
| Weight | 1.46 LB |
| EAN or UPC | 51111072783 |
| Container Size | 24 oz |
| Assembly Type | Gasket Attachment |
| Open Time [Min] | 1 min |
| Open Time [Max] | 10 min |
| Color | Clear |
| Container Type | Aerosol |
| Flammability | flammable |
| Weight | 1.46 LB |
| EAN or UPC | 51111072783 |