- 1.3 oz Container Size
- Cartridge Container Type
- Black Color
| Physical Form | Flowable Liquid |
| Color | Black |
| Adhesive | Epoxy |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Shear Strength @ 72 °F | 4500 psi |
| Container Size | 1.3 oz |
| Container Type | Cartridge |
| Shelf Life | 15 Months |
| Hardness | 75 to 80 Shore D |
| Mixing Ratio | 2:1 |
| Storage Temperature | 72 °F |
| Viscosity Range (CPS) @ Room Temperature | 40,000 |
| Open Time @ 72 °F | 4 min |
| Setting Time | 10 min |
| Weight | 0.0 LB |
| EAN or UPC | 51111076989 |

