- 20 oz Container Size
- Aerosol Container
- Clear Color
description
- 3M™ Heavy Duty 20 Spray Adhesive is an economical, versatile, fast-drying spray adhesive that bonds a range of lightweight materials. Its permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed.
features
- Provides professional, industrial strength for demanding applications at an economical price
- Comes with a lace spray pattern for improved accuracy
- Includes a versatile adhesive that bonds a wide range of lightweight materials
- Offers a low tack for immediate repositioning
- Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
- Allows for a bond time of 15 seconds to 30 minutes
| Open Time [Max] | 30 min |
| Open Time [Min] | 1 min |
| Open Time | 1 - 30 min |
| Color | Transparent |
| Flammability | flammable |
| Container Size | 13.8 Oz, 391 g |
| Solids Weight Percent | 0.17 |
| Container Type | Aerosol |
| Weight | 2.0 LB |
| EAN or UPC | 51111078617 |

