- 20 oz Container Size
- Aerosol Container
- Orange Color
description
- 3M™ Foam & Fabric 24 Spray Adhesive is an economical, fast-drying spray adhesive that bonds foam and fabric to a wide range of substrates. Our permanent bond provides fast results to keep projects moving ahead. The non-yellowing formula dispenses easily in a lace-spray pattern and applies directly onto surfaces and materials where needed.
features
- Designed specifically for foams and fabrics
- Dispenses with a lace-spray pattern optimized for foam bonding
- Provides professional, industrial strength for demanding applications at an economical price
- Offers a fast, aggressive tack for a quick assembly of high-stress bonds
- Allows for a bond time of 15 seconds to 30 minutes
| Color | Orange |
| Container Size | 13.8 Oz, 391 g |
| Open Time | 30 sec to 30 min |
| Container Type | Aerosol |
| Open Time [Max] | 30 min |
| Solids Weight Percent | 17.2% |
| Flammability | flammable |
| Open Time [Min] | 30 s |
| Weight | 0.0 LB |
| EAN or UPC | 51111078624 |

