Skip to content Skip to navigation menu
SandBlaster™ Sandpaper with NO-SLIP GRIP™ Backing

00-051111-11526-8

SandBlaster™ Sandpaper with NO-SLIP GRIP™ Backing
Item #104027989
  • 320 Grit
  • 11 in Length
  • 9 in Width
SandBlaster™ Sandpaper with NO-SLIP GRIP™ Backing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 320 Grit
  • 11 in Length
  • 9 in Width
Grit 320
Color Yellow
Length 11 in
Weight 0.225 LB
EAN or UPC 51111115268
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison