- 9 in Overall Width
- 80 Grit
description
- Sands bare surfaces for a smooth, even finish. Maroon in color for easy identification, coated with a high performance mineral that stays significantly sharper longer than conventional sandpaper. Now with NO-SLIP GRIP™ backing which lasts 7 times longer than conventional sandpaper.
features
- Bare Surfaces
- Removes Flaws
- 100 Medium
- Less Work
- Sands Fast
- Lasts Long
- 3 Sheets
| Length | 11 in |
| Grit | 80 |
| Overall Length [Min] | 11 in |
| Overall Width | 9 in |
| Weight | 0.292 LB |
| EAN or UPC | 51111118214 |

