- 7 in Diameter
- 50 Grit
- 7/8 in Center Hole
| Color | Orange |
| Material | Ceramic |
| Coat Type | Closed Coat |
| Center Hole | 7/8 in |
| Used With | Carbon Steel |
| Backing Wt. | X Weight |
| RPM [Max] | 8600 rpm |
| Grit | 50 |
| Disc Type | Type 27 |
| Dia. | 7 in |
| Backing Material | Cloth |
| Weight | 0.47 LB |
| EAN or UPC | 51111496091 |

