- 7 in Diameter
- P80 Grit
- 7/8 in Center Hole
| Backing Material | Cloth |
| Width | 7.700 in |
| Material | Ceramic |
| Dia. | 7 in |
| Length | 7.700 in |
| Coat Type | Closed Coat |
| Used With | Carbon Steel |
| RPM [Max] | 8600 rpm |
| Center Hole | 7/8 in |
| Method of Attachment | Threaded |
| Color | Orange |
| Disc Type | Type 27 |
| Backing Wt. | X Weight |
| Weight | 0.44 LB |
| EAN or UPC | 51111496114 |

