- 4 1/2" dia
- 40 Grit
- Type 29 Disc
- Alumina Zirconia Abrasive
- Resin Bonded for Heat Resistance
features
- Made of alumina zirconia
- Constructed on a Y-weight, strong, durable cloth backing
- Resin bonded for heat resistance
| Disc Type | Type 29 |
| Center Hole | 7/8 in |
| Backing Material | Cloth |
| Grit | 40 |
| Dia. | 4.5 in |
| Backing Wt. | Y Weight |
| Abrasive Material | Alumina Zirconia |
| Weight | 0.21 LB |
| EAN or UPC | 51111504680 |

