- Green Corps™ Flexible Grinding Wheel (Quick Change)
- 7 in Diameter
- 36 Grit
| Tool Shape | Type 27 |
| Abrasive Trade Name | Cubitron™ |
| Grit | 36 |
| Type of Abrasive | Bonded |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 7 in |
| Thickness | 0.125 in |
| RPM [Max] | 8600 rpm |
| Weight | 0.755 LB |
| EAN or UPC | 51111511633 |

