- 5 in Diameter
- P100 Grit
- Ceramic Aluminum Oxide Material
description
- 3M™ Stikit™ Paper Disc Roll 735U discs combines long-lasting 3M ceramic/aluminum oxide blend with the convenience of an adhesive backing for a major boost in productivity. Our versatile discs provide an efficient solution for sanding and finishing wood, metals, fiberglass, and other solid surfaces, as well as for blending and finishing on aluminum and carbon steel.
features
- Ceramic aluminum oxide blend self-sharpens at a high rate and has exceptional durability
- 3M™ Stikit™ adhesive on a C-weight backing allows quick, easy application and removal while resisting tears
- Disc rolls offer convenience and reduced cost over individual discs
- Load-resistant coating helps prevent dust and debris from clogging the abrasive for better cut-rate and longer disc life
- Resin bond resists heat to prolong the life of the disc
| RPM [Max] | 12000 rpm |
| Backing Wt. | C Weight |
| Dia. | 5 in |
| Coat Type | Open |
| Material | Ceramic Aluminum Oxide |
| Abrasive Material | Ceramic Aluminum Oxide |
| Used With | Aluminum |
| Performance | Best |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grit | P100 |
| Backing Material | Paper |
| Color | Purple |
| Vacuum Support | No |
| Overall Diameter | 5 in, 127 mm |
| For Use On | Composites, Fiberglass, Glass, Hardwood, Paint, Whitewood, Aluminum, Plastic, Soft Composite, Carbon Steel |
| Attachment Type | PSA |
| Backing Weight | C Weight |
| Product Form | Disc Roll |
| Weight | 1.467 LB |
| EAN or UPC | 51111512302 |

