- 5 in Diameter
- P220 Grit
- Ceramic Aluminum Oxide Material
| Dia. | 5 in |
| Used With | Aluminum |
| Color | Purple |
| Performance | Best |
| Vacuum Support | No |
| Coat Type | Open Coat |
| RPM [Max] | 12000 rpm |
| Grit | P220 |
| Backing Wt. | C Weight |
| Material | Ceramic Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Paper |
| Weight | 0.965 LB |
| EAN or UPC | 51111512340 |

