- 9 1/8 in Diameter
- Ceramic Material
- 24 Grit
| Material | Ceramic |
| Coat Type | Closed Coat |
| Center Hole | 0.875 in |
| RPM [Max] | 6600 rpm |
| Grit | 24 |
| Used With | Carbon Steel |
| Dia. | 9.125 in |
| Color | Red, Maroon |
| Performance | Best |
| Backing Material | Fiber |
| Weight | 30.0 LB |
| EAN or UPC | 51111557440 |

