- 5 in Diameter
- Ceramic Material
- 24 Grit
| Coat Type | Closed Coat |
| Dia. | 5 in |
| Grit | 24 |
| Material | Ceramic |
| Performance | Best |
| RPM [Max] | 12000 rpm |
| Center Hole | 0.875 in |
| Used With | Carbon Steel |
| Backing Material | Fiber |
| Color | Red, Maroon |
| Weight | 0.099 LB |
| EAN or UPC | 51111557464 |

