- 4 in Diameter
- Ceramic Material
- 60 Grit
- Roloc Type
| Coat Type | Closed Coat |
| Material | Ceramic |
| Color | Brown |
| Method of Attachment | TR |
| Performance | Best |
| Grit | 60 |
| Type | Roloc |
| Backing Material | Fiber |
| RPM [Max] | 12000 rpm |
| Used With | Carbon Steel |
| Dia. | 4 in |
| Weight | 0.052 LB |
| EAN or UPC | 51111557556 |

