- 9.12 in Diameter
- Ceramic Material
- 50 Grit
| Center Hole | 0.87 in |
| Used With | Aluminum |
| Backing Material | Fiber |
| Color | Orange |
| Coat Type | Closed Coat |
| Grit | 50 |
| Performance | Best |
| RPM [Max] | 6600 rpm |
| Material | Ceramic |
| Dia. | 9.12 in |
| Weight | 0.234 LB |
| EAN or UPC | 51111557754 |

