- 5 in Diameter
- Ceramic Material
- 60 Grit
| Center Hole | 0.875 in |
| Material | Ceramic |
| Backing Material | Fiber |
| RPM [Max] | 12000 rpm |
| Dia. | 5 in |
| Grit | 60 |
| Performance | Best |
| Color | Orange |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Weight | 0.072 LB |
| EAN or UPC | 51111557761 |
| Center Hole | 0.875 in |
| Material | Ceramic |
| Backing Material | Fiber |
| RPM [Max] | 12000 rpm |
| Dia. | 5 in |
| Grit | 60 |
| Performance | Best |
| Color | Orange |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Weight | 0.072 LB |
| EAN or UPC | 51111557761 |