- 7 in Diameter
- TN Disc Type
- 24 Grit
- Ceramic Material
| Material | Ceramic |
| RPM [Max] | 8600 rpm |
| Grit | 24 |
| Used With | Carbon Steel |
| Backing Material | Fiber |
| Method of Attachment | Quick Change |
| Performance | Best |
| Dia. | 7 in |
| Coat Type | Closed Coat |
| Color | Red, Maroon |
| Disc Type | TN |
| Weight | 20.0 LB |
| EAN or UPC | 51111558409 |

