- 8 in Diameter
- Diamond Material
| Dia. | 8 in |
| Color | Green |
| Backing Material | Film |
| Method of Attachment | Plain Back |
| Micron Grade | 0.1 μm |
| Used With | Carbide |
| Material | Diamond |
| Weight | 5.0 LB |
| EAN or UPC | 51111561270 |
| Dia. | 8 in |
| Color | Green |
| Backing Material | Film |
| Method of Attachment | Plain Back |
| Micron Grade | 0.1 μm |
| Used With | Carbide |
| Material | Diamond |
| Weight | 5.0 LB |
| EAN or UPC | 51111561270 |