- 7 in Diameter
- Ceramic Material
- P100 Grit
| Material | Ceramic |
| Dia. | 7 in |
| RPM [Max] | 8600 rpm |
| Color | Orange |
| Performance | Better |
| Coat Type | Closed Coat |
| Center Hole | 0.875 in |
| Used With | Aluminum |
| Grit | P100 |
| Backing Material | Fiber |
| Weight | 0.187 LB |
| EAN or UPC | 51111565681 |

