- 5 in Diameter
- Ceramic Material
- 36 Grit
| Color | Orange |
| Performance | Best |
| Center Hole | 0.87 in |
| Dia. | 5 in |
| Coat Type | Closed Coat |
| Grit | 36 |
| Material | Ceramic |
| Used With | Aluminum |
| Backing Material | Fiber |
| RPM [Max] | 12000 rpm |
| Weight | 0.102 LB |
| EAN or UPC | 51111603048 |
| Color | Orange |
| Performance | Best |
| Center Hole | 0.87 in |
| Dia. | 5 in |
| Coat Type | Closed Coat |
| Grit | 36 |
| Material | Ceramic |
| Used With | Aluminum |
| Backing Material | Fiber |
| RPM [Max] | 12000 rpm |
| Weight | 0.102 LB |
| EAN or UPC | 51111603048 |