- 4 1/2 in Diameter
- TN Disc Type
- 36 Grit
- Ceramic Material
| Grit | 36 |
| Used With | Aluminum |
| Backing Material | Fiber |
| Coat Type | Closed Coat |
| Thread Size | 5/8-11 |
| Material | Ceramic |
| Color | Orange |
| RPM [Max] | 13300 rpm |
| Performance | Better |
| Disc Type | TN |
| Method of Attachment | Quick Change |
| Dia. | 4.5 in |
| Weight | 0.096 LB |
| EAN or UPC | 51111607190 |

