- 132 in Length
- 1 1/4 in Width
- 50 Grit
- Ceramic Material
| Backing Wt. | YF Weight |
| Grit | 50 |
| Color | Orange |
| Used With | Carbon Steel |
| Flex Type | L-Flex |
| Material | Ceramic |
| Performance | Best |
| Splice Type | Film-Lok |
| Width | 1 1/4 in |
| Backing Material | Polyester Cloth |
| Length | 132 in |
| Coat Type | Closed Coat |
| Weight | 0.18 LB |
| EAN or UPC | 51111685495 |

