- 18 in Length
- 3/4 in Width
- 80 Grit
- Ceramic Material
| Coat Type | Closed Coat |
| Length | 18 in |
| Used With | Aluminum |
| Backing Wt. | YF Weight |
| Flex Type | Single-Flex |
| Performance | Best for Stainless Steel |
| Grit | 80 |
| Backing Material | Polyester Cloth |
| Color | Orange |
| Splice Type | Film-Lok |
| Material | Ceramic |
| Width | 3/4 in |
| Weight | 0.09 LB |
| EAN or UPC | 51111686010 |

