- 72 in Length
- 3 in Width
- 80 Grit
- Ceramic Material
| Width | 3 in |
| Used With | Carbon Steel |
| Color | Orange |
| Backing Material | Polyester Cloth |
| Length | 72 in |
| Coat Type | Closed Coat |
| Backing Wt. | YF Weight |
| Grit | 80 |
| Flex Type | L-Flex |
| Splice Type | Film-Lok |
| Performance | Best |
| Material | Ceramic |
| Weight | 0.36 LB |
| EAN or UPC | 51111686133 |

