- 72 in Length
- 2 in Width
- 120 Grit
- Ceramic Material
| Splice Type | Film-Lok |
| Width | 2 in |
| Grit | 120 |
| Color | Orange |
| Performance | Best |
| Flex Type | L-Flex |
| Backing Wt. | XF Weight |
| Length | 72 in |
| Backing Material | Polyester Cloth |
| Used With | Carbon Steel |
| Material | Ceramic |
| Coat Type | Closed Coat |
| Weight | 0.24 LB |
| EAN or UPC | 51111695142 |

