- 3.5 in Overall Width
- Black Color
- 132 in Minimum Overall Length
- P180 Grit
description
- 3M™ Cloth Belt 461F is constructed of sharp silicon carbide abrasive that fractures easily and consistently produces an excellent finish for the duration of the belt life. This resin-bonded cloth belt gives you flexibility, durability, and consistent performance for grinding, blending, deburring, and finishing on all metals.
features
- Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
- Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
- Cloth backing provides flexibility
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Use on backstands for grinding and finishing applications
| Color | Black |
| Abrasive Material | Silicon Carbide |
| Back Color | Gray |
| Overall Length [Min] | 132 in |
| Splice Type | Sine-Lok |
| Grit | P180 |
| Backing Weight | XF Weight |
| Backing Material | Polyester Cloth |
| Coat Type | Closed |
| Overall Width | 3.5 in |
| Product Form | Belt |
| Weight | 0.3 LB |
| EAN or UPC | 51111695517 |

