- P120 Grit
- Utility Type
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Material | Aluminum Oxide |
| Length | 11 in |
| Color | Maroon |
| Backing Wt. | J Weight |
| Type of Abrasive | Coated |
| Type | Utility |
| Used With | Paint |
| Grit | P120 |
| Weight | 0.253 LB |
| EAN or UPC | 51115197703 |

