- 4 1/2 in Diameter
- 1/2 in Width
- 7/8 in Center Hole
- Fine Grit
| Material | Silicon Carbide |
| Center Hole | 7/8 in |
| Grit Type | Fine |
| Dia. | 4.5 in |
| Method of Attachment | Center Hole |
| Type | Type 27 |
| RPM [Max] | 10000 rpm |
| Weight | 0.383 LB |
| EAN or UPC | 51115330445 |
| Material | Silicon Carbide |
| Center Hole | 7/8 in |
| Grit Type | Fine |
| Dia. | 4.5 in |
| Method of Attachment | Center Hole |
| Type | Type 27 |
| RPM [Max] | 10000 rpm |
| Weight | 0.383 LB |
| EAN or UPC | 51115330445 |