- 3 in Diameter
- TP Disc Type
- 36 Grit
- Aluminum Oxide Material
| Grit | 36 |
| Dia. | 3 in |
| Disc Type | TP |
| Backing Material | Cloth |
| Performance | Good |
| Color | Brown |
| Method of Attachment | Quick Change |
| Front Color | Brown |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Back Color | Blue |
| Type of Abrasive | Coated |
| Weight | 0.0 LB |
| EAN or UPC | 51115347368 |

