- 2 in Diameter
- 1/4 in Center Hole
- 1/2 in Width
- 60 Grit
- Aluminum Oxide Material
| Center Hole | 1/4 in |
| Material | Aluminum Oxide |
| Dia. | 2 in |
| Grit | 60 |
| Shank Size | 1/4 in |
| RPM [Max] | 23000 rpm |
| Method of Attachment | Shaft |
| Weight | 0.11 LB |
| Center Hole | 1/4 in |
| Material | Aluminum Oxide |
| Dia. | 2 in |
| Grit | 60 |
| Shank Size | 1/4 in |
| RPM [Max] | 23000 rpm |
| Method of Attachment | Shaft |
| Weight | 0.11 LB |