- 9 in Diameter
- 1/4 in Thickness
- 7/8 in Center Hole
- Ceramic Material
| Performance | Better |
| Bond | Resin |
| Type | Type 27 |
| Grit | 36 |
| Method of Attachment | Threaded |
| Color | Black |
| Material | Ceramic |
| RPM [Max] | 6650 rpm |
| Center Hole | 7/8 in |
| Length | 0.88 in |
| Dia. | 9 in |
| Used With | All Metals |
| Thickness | 0.25 in |
| Weight | 0.0 LB |
| EAN or UPC | 51115665486 |

