- 5 in Diameter
- 1/4 in Thickness
- Ceramic Material
| Used With | All Metals |
| Color | Black |
| Length | 0.09 in |
| RPM [Max] | 12250 rpm |
| Bond | Resin |
| Material | Ceramic |
| Thickness | 0.25 in |
| Dia. | 5 in |
| Thread Size | 5/8-11 |
| Type | Type 27 |
| Grit | 36 |
| Performance | Better |
| Method of Attachment | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 51115665493 |

