- 4 in Diameter
- 1/4 in Thickness
- 5/8 in Center Hole
- Ceramic Material
| Performance | Better |
| RPM [Max] | 15300 rpm |
| Dia. | 4 in |
| Thickness | 0.25 in |
| Color | Black |
| Center Hole | 5/8 in |
| Material | Ceramic |
| Bond | Resin |
| Length | 5/8 in |
| Method of Attachment | Threaded |
| Grit | 36 |
| Used With | All Metals |
| Type | Type 27 |
| Weight | 0.0 LB |
| EAN or UPC | 51115665547 |

