- 4 in Diameter
- 1/4 in Thickness
- 3/8 in Center Hole
- Ceramic Material
| Dia. | 4 in |
| Thickness | 0.25 in |
| Color | Black |
| Used With | All Metals |
| Material | Ceramic |
| RPM [Max] | 15300 rpm |
| Grit | 36 |
| Length | 3/8 in |
| Performance | Better |
| Bond | Resin |
| Method of Attachment | Threaded |
| Type | Type 27 |
| Center Hole | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 51115665554 |

