- 3 in Diameter
- Ceramic Material
- 0.06 in Thickness
| Material | Ceramic |
| Grit | 36 |
| Type | Type 1 |
| Length | 1/4 in |
| Dia. | 3 in |
| Color | Black |
| Used With | All Metals |
| Performance | Better |
| RPM [Max] | 25465 rpm |
| Center Hole | 1/4 in |
| Bond | Resin |
| Method of Attachment | Threaded |
| Thickness | 0.06 in |
| Weight | 0.0 LB |
| EAN or UPC | 51115665585 |

