- 7 in Diameter
- Ceramic Material
- 0.045 in Thickness
| Material | Ceramic |
| Thickness | 0.045 in |
| Grit | 60 |
| Color | Black |
| RPM [Max] | 8500 rpm |
| Center Hole | 7/8 in |
| Method of Attachment | Threaded |
| Bond | Resin |
| Dia. | 7 in |
| Performance | Better |
| Used With | Stainless & Mild Steel |
| Type | Type 1 |
| Weight | 9.54 LB |
| EAN or UPC | 51115665714 |

