- 7 in Diameter
- Ceramic Material
- 0.09 in Thickness
| Grit | 36 |
| Type | Type 27 |
| Dia. | 7 in |
| Thickness | 0.09 in |
| Method of Attachment | Threaded |
| Performance | Better |
| Color | Black |
| Thread Size | 5/8-11 |
| Bond | Resin |
| Material | Ceramic |
| RPM [Max] | 8500 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 51115665851 |

