- 15 1/2 in Length
- 3 1/2 in Width
- 80 Grit
- Ceramic Material
| Flex Type | Single-Flex |
| Material | Ceramic |
| Length | 15 1/2 in |
| Width | 3 1/2 in |
| Performance | Best for Stainless Steel |
| Backing Wt. | YF Weight |
| Backing Material | Polyester Cloth |
| Coat Type | Closed Coat |
| Splice Type | Fabri-Lok |
| Grit | 80 |
| Used With | Aluminum |
| Color | Orange |
| Weight | 6.665 LB |
| EAN or UPC | 51125186469 |

