- 12 in Length
- 1/2 in Width
- 60 Grit
- Ceramic Material
| Splice Type | Film-Lok |
| Backing Material | Polyester Cloth |
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Grit | 60 |
| Width | 1/2 in |
| Used With | Aluminum |
| Performance | Best for Stainless Steel |
| Backing Wt. | YF Weight |
| Color | Orange |
| Length | 12 in |
| Material | Ceramic |
| Weight | 3.72 LB |
| EAN or UPC | 51125237413 |

