Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M™ Silver Cut-off Wheel

00-051125-87469-4

SUPERSEDED TO 3M_00051125874694, MTRL - 117189498
Item #114936875
  • Silver Cut-off Wheels
  • 10,200 Max RPM
3M™ Silver Cut-off Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Silver Cut-off Wheels
  • 10,200 Max RPM

features

  • Designed to quickly cut through metal pipes, tubes flat sheets and more
  • Exceptional durability extends the life of the wheel for great performance value
  • 3M™ precision-shaped grain cuts exceptionally fast, helping increase productivity
  • May be used on a variety of substrates, such as carbon steel and stainless steel
  • Use with tools and accessories designed for cut-off wheels
  • For safety, always use on a tool with an approved guard, as per ANSI B7.1
Disc Size 6 x 0.045 x 7/8
Type T1
RPM [Max] 10,200 rpm
Weight 0.75 LB
EAN or UPC 51125874694
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison